Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Weitlaner Retractors

Catalog No. 21124590 Shop All Surgical Design Products
Change view
Click to view available options
Length (Metric) Blade:
Blunt
Sharp
Length (English):
4.5 in.
5.5 in.
6.5 in.
7.5 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade Length (English)
21-124-590 Sharp 6.5 in.
21-124-594 Sharp 4.5 in.
21-124-595 Sharp 7.5 in.
21-124-596 Blunt 6.5 in.
21-124-600 Blunt 4.5 in.
21-124-601 Blunt 7.5 in.
21-124-426 Sharp 5.5 in.
21-124-427 Blunt 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 21-124-590 Supplier Surgical Design™ Supplier No. 29201
Add to Cart
Add to Cart

Weitlaner retractors deliver dependable self-retaining tissue retraction with precision for delicate and general applications.

  • Made from premium surgical-grade stainless steel for superior strength, balance, and corrosion resistance
  • Self-retaining spring mechanism maintains steady retraction without manual assistance
  • Available in Sharp or Blunt prong configurations for versatility across surgical specialties
  • Lengths: 4.5 in., 5.5 in., 6.5 in., and 7.5 in. to accommodate both minor and deep surgical fields
  • Ratchet-lock system allows precise adjustment of retraction tension for optimal exposure
  • Curved arms and angled prongs provide stable, secure positioning with minimal tissue trauma
  • Polished satin finish minimizes glare under surgical lighting
  • Ergonomic design ensures comfortable handling and reduces fatigue during extended procedures
  • Autoclavable and reusable, ensuring long-lasting performance and easy sterilization
  • Built for durability and consistency in clinical use
  • Commonly used in soft tissue, wound, and spinal exposure procedures
  • Suitable for human and veterinary surgical environments

Specifications

Product Type Weitlaner Retractor
Grade Surgical
Length (English) 6.5 in.
Length (Metric) 16.5 cm
Length (Metric) Blade Sharp
Material Stainless Steel
Size Standard
Autoclavable Autoclavable
Certifications/Compliance ISO/GMP
Color Silver
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.