Learn More
Description
- Made from premium surgical-grade stainless steel for superior strength, balance, and corrosion resistance
- Self-retaining spring mechanism maintains steady retraction without manual assistance
- Available in Sharp or Blunt prong configurations for versatility across surgical specialties
- Lengths: 4.5 in., 5.5 in., 6.5 in., and 7.5 in. to accommodate both minor and deep surgical fields
- Ratchet-lock system allows precise adjustment of retraction tension for optimal exposure
- Curved arms and angled prongs provide stable, secure positioning with minimal tissue trauma
- Polished satin finish minimizes glare under surgical lighting
- Ergonomic design ensures comfortable handling and reduces fatigue during extended procedures
- Autoclavable and reusable, ensuring long-lasting performance and easy sterilization
- Built for durability and consistency in clinical use
- Commonly used in soft tissue, wound, and spinal exposure procedures
- Suitable for human and veterinary surgical environments
Specifications
Specifications
| Product Type | Weitlaner Retractor |
| Grade | Surgical |
| Length (English) | 7.5 in. |
| Length (Metric) | 19 cm |
| Length (Metric) Blade | Blunt |
| Material | Stainless Steel |
| Size | Standard |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO/GMP |
| Color | Silver |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.