Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch™ Chemical Duty PTFE Dry Vacuum Pump: Self Cleaning Dry Vacuum Systems™

Catalog No. 01257122
Change view
Click to view available options
Voltage:
230 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
01-257-122 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 01-257-122 Supplier Welch™ Supplier No. 202703
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Specifications

Shipping Weight (English) 36 lb.
Shipping Weight (Metric) 16.3 kg
Amperage 0.75 A
Certifications/Compliance CE
Wattage 150 w
Weight (English) 30 lb.
Weight (Metric) 13.6 kg
Overall Height (English) 11.3 in.
Overall Height (Metric) 28.7 cm
Overall Width (English) 12 in.
Applications Vacuum Oven
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.