Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch™ ChemStar™ 1402N Belt-Drive Vacuum Pump

Catalog No. 011074
Change view
Click to view available options
Flow Rate:
160 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
01-107-4 160 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-107-4 Supplier Welch™ Supplier No. 1402N01
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

Pump, V-belts, pulleys, belt guard, oil supply, 3-wire cord, plug, inline switch, and instructions

Designed for pumping corrosive gases below 1 torr

Corrosion-resistant construction resists chemical attack. Operate at rotational speeds of less than 580rpm and feature a large oil reservoir to maintain pumping efficiency—even in dirty applications.

  • Rugged, low-maintenance pump for tough applications
  • Ultimate vacuum, 13.3MPa (1 × 10-4 torr)
  • Low temperatures, degassing and large reservoir extend oil lifetime
  • Gas bubbler allows uniform injection of dry nitrogen into the oil reservoir, degassing the pump fluid and lowering the operating temperature of the oil
  • Pump and motor are mounted on steel base

Use only DirecTorr™ Gold Synthetic Pump Oil in Chemstar Vacuum Pumps

Specifications

Horsepower 0.5 hp
Shipping Weight (English) 128 lb.
Shipping Weight (Metric) 58 kg
Includes V-belts, pulleys, belt guard, Oil supply, 3-wire cord, plug, inline switch and instructions
Motor Speed 525 rpm
Electrical Requirements 115 V 60 Hz
Model 1402
Flow Rate 160 L/min.
Frequency 60 Hz
Overall Height (English) 15.62 in.
Overall Height (Metric) 39.67 cm
Overall Length (English) 19.25 in.
Overall Length (Metric) 49 cm
Overall Width (English) 12.25 in.
Voltage 115 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.