Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch™ Welch™ ChemStar™ Dry Deep Vacuum System

Catalog No. 12584508
Change view
Click to view available options
Flow Rate:
150 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
12-584-508 150 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-584-508 Supplier Welch™ Supplier No. 2070B01

Oil-free deep vacuum performance

ChemStar Dry deep vacuum system handles harsh chemical applications with ease – and no oil mess. Achieve deep vacuum to 50 millitorr, with high flow of 150L/min at 2 torr– perfect for many demanding evaporative processes.

Features

  • Wetted surfaces chemically resistant
  • Oil-free dry vacuum technology
  • Pumps high vapor loads of solvents or corrosive wet chemistries
  • Cold-trapping not required for select applications
  • Programmed blower/diaphragm pumping system optimization (patent pending)
  • Self-cleaning forcontamination-free surfaces
  • Quiet, low vibration system free of oil fumes

Advantages

  • Pumps vapors that would compromise oil-seal pumps - solvents, acids, etc.
  • No oil maintenance/disposal, no sample contamination from oil or particulates
  • Achieves top pumping speed at the optimal working vacuum level for most evaporations
  • Ends dry ice trapping expense and effort for many processes
  • Coordinated blower system electronically adjusts to vapor load for fast, deep vacuum and efficient evaporative performance
  • Self-cleaningmaintains consistent performance and extends maintenance intervals
  • Fits into lab environment
Applications
  • Schlenk line drying manifolds, no cold trap required
  • Freeze drying – to 6.5L, no cold trap required
  • Vacuum ovens – to 5 ft.3, cold trap required for select applications
  • Concentrators – multiple units in parallel, cold trap required for select applications

Warranty and Services

1 year

Specifications

Max. Vacuum 0.05 torr
Amperage 3.0 A
Includes 115V cord set, NW25 to 7/16 in. hose adapter, NW25 centering ring/hinge clamp
Electrical Requirements 115 V 60 Hz 1 ph
Dimensions (L x W x H) 45.7 x 22.8 x 48.2 cm (18 x 9 x 19 in.)
Model 2070B-01
Weight (English) 50 lb.
Weight (Metric) 22.6 kg
Flow Rate 150 L/min.
For Use With Vacuum manifolds/Schlenk lines, Freeze dryers, Vacuum ovens, Centrifugal concentrators, Volume evacuation
Pump Type ChemStar Dry Deep Vacuum System
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.