Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch™ ChemStar™ Vacuum Pump

Catalog No. 0112988
Change view
Click to view available options
Flow Rate:
160 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
01-129-88 160 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-129-88 Supplier Welch™ Supplier No. 1402N90
Add to Cart
Add to Cart
Request a Quote

Designed for pumping corrosive gases

Corrosion resistant construction of vital parts resists chemical attack.

  • High contamination tolerance with diluted contaminants and few moving parts
  • Reduced frictional wear (580rpm) for cool operation
  • Nitrogen purge to degas and cool oil
  • Fluoroelastomer seals and gaskets
  • Features metal vanes and stainless-steel valves
  • Polytetrafluoroethylene coated oil case
  • Features 115V 60Hz, 1ph explosion-proof motor
  • Free air displacement of 160L/min at 5.6cfm
  • Ultimate vacuum, 13.3MPa (1 x 10-4 torr)
  • Features gas ballast with 525rpm pump
  • 2.1L oil capacity
  • Tubing needed with 13/16 in. I.D.
  • ISO exhaust and intake flange is NW 25
  • Dimensions: 19.3L x 14.1W x 15.4 in. H (49 x 35.3 x 39.1cm)

Note:
This is an explosion proof model that must be hardwired. It doesn't have a power cord or plug.

Specifications

Horsepower 0.5 hp
Motor Speed 525 rpm
Model 1402
Weight (English) 112 lb.
Weight (Metric) 51 kg
Flow Rate 160 L/min.
Frequency 60 Hz
Overall Height (English) 15.4 in.
Overall Height (Metric) 39.1 cm
Overall Length (English) 19.3 in.
Overall Length (Metric) 49 cm
Overall Width (English) 14.1 in.
Voltage 115 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.