Learn More
Welch™ Compact Aspiration/Filtration Vacuum Stations: Aspiration/Pressure Transfer Station Model 2511 Series
Description
- Bleach resistant construction for extending service life
- Continuous vacuum level monitoring with dial vacuum gauge
- Powered by WOB-L piston vacuum pump
Aspiration/Pressure Transfer Station Model 2511
- Free air displacement: CFM(L/Min) at 60Hz: 0.39(11), m3/hr(L/min) at 50Hz: 0.55(9.2)
- Ultimate pressure: 219 torr (292mbar)
- Maximum pressure: 3.3 × 105 Pa (33psig)
- Maximum vacuum in Hg: 21.3 in.
- Motor: 0.033 hp (25w)
- Tubing I.D.: 0.18 in. (5mm)
- Intake/exhaust thread NPT: 0.18 in. (5mm) hose
- Dimension: 28L x 21W x 25.5 in.H (11 x 8.3 x 10cm)
- Weight: 5.7 lb. (2.5kg)
Recommended for aspirating aqueous and bleach solutions and not for acidic, basic or organic vapors and gases
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.