Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch™ Compact Aspiration/Filtration Vacuum Stations: Cell Culture Aspiration Station Model 2515 Series

Catalog No. 0105514
Change view
Click to view available options
Flow Rate:
28 L/min.
34 L/min.
Voltage:
100 V
115 V
230 V
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Voltage
01-055-14 28 L/min. 230 V
01-055-13 34 L/min. 115 V
01-055-15 28 L/min. 100 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 01-055-14 Supplier Welch™ Supplier No. 2515C75
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

1.2L Autoclavable collection receiver, a hydrophobic inline filter, an automatic shutoff, vacuum regulator

Accumulate waste liquids safe and easily. Aspiration systems prevent ingestion of fluids leading to vacuum pump failure.

  • Bleach resistant construction for extending service life
  • Continuous vacuum level monitoring with dial vacuum gauge
  • Powered by WOB-L piston vacuum pump
  • Lightweight, compact, portable, standard-duty operation
  • Not recommended for organic, basic and acidic vapours
  • 45mL/s aspiration rate of liquid
  • 1.8m vacuum hose included
  • 1.2L PP autoclavable receiver jar with automatic flow stop
  • 2 in-line hydrophobic filters
  • Vacuum regulator
  • Dial vacuum gauge

Specifications

Max. Vacuum 93 mbar
Horsepower 0.13 hp
Shipping Weight (English) 14.8 lb.
Shipping Weight (Metric) 6.7 kg
Includes 1.2L Autoclavable collection receiver, a hydrophobic inline filter, an automatic shutoff, vacuum regulator
Certifications/Compliance CE
Electrical Requirements 230 V 50 Hz motor with Schuko and UK power leads
Dimensions (L x W x H) 39.5 x 25.5 x 28 cm (15.5 x 10 x 11 in.)
Model 2515C-75
Weight (English) 13.2 lb.
Weight (Metric) 6 kg
Flow Rate 28 L/min.
Frequency 50 Hz
Overall Height (English) 10 in.
Overall Height (Metric) 25.4 cm
Overall Length (English) 14.8 in.
Overall Length (Metric) 37.5 cm
Overall Width (English) 8.3 in.
Pump Type Cell Culture Aspiration Station
Air Displacement 28 L/min.
Maximum Pressure 93 mbar
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.