Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch™ Compact Aspiration/Filtration Vacuum Stations: Cell Culture Aspiration Station Model 2515 Series

Catalog No. p-4908114
Change view
Click to view available options
Flow Rate:
28 L/min.
34 L/min.
Voltage:
100 V
115 V
230 V
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Voltage
01-055-13 34 L/min. 115 V
01-055-14 28 L/min. 230 V
01-055-15 28 L/min. 100 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-055-13 Supplier Welch™ Supplier No. 2515B75
Only null left
Add to Cart
Add to Cart

Includes

1.2L Autoclavable collection receiver, a hydrophobic inline filter, an automatic shutoff, vacuum regulator

Accumulate waste liquids safe and easily. Aspiration systems prevent ingestion of fluids leading to vacuum pump failure.

  • Bleach resistant construction for extending service life
  • Continuous vacuum level monitoring with dial vacuum gauge
  • Powered by WOB-L piston vacuum pump

Cell Culture Aspiration Station Model 2515

  • Free air displacement: CFM(L/Min) at 60Hz: 1.2(34), m3/hr(L/min) at 50Hz: 1.7(28)
  • Ultimate pressure: 70 torr (93mbar)
  • Maximum vacuum in Hg: 27.2 in.
  • Motor: 0.13 hp (93w)
  • Tubing I.D.: 0.25 in. (7mm)
  • Intake/exhaust thread NPT: 1/4
  • Dimension: 14.8L x 21W x 25.5 in.H (37.5 x 8.3 x 10cm)
  • Weight: 14.8 lb. (6.7kg)

Recommended for aspirating aqueous and bleach solutions and not for acidic, basic or organic vapors and gases

Specifications

Horsepower 0.13 hp
Shipping Weight (English) 14.8 lb.
Shipping Weight (Metric) 6.7 kg
Includes 1.2L Autoclavable collection receiver, a hydrophobic inline filter, an automatic shutoff, vacuum regulator
Certifications/Compliance CE
Electrical Requirements 115 V 60 Hz
Model 2515B-75
Weight (English) 13.2 lb.
Weight (Metric) 5.98 kg
Flow Rate 34 L/min.
Frequency 60 Hz
Overall Height (English) 10 in.
Overall Height (Metric) 25.4 cm
Overall Length (English) 14.8 in.
Overall Length (Metric) 37.5 cm
Overall Width (English) 8.3 in.
Pump Type Cell Culture Aspiration Station
Maximum Pressure 93 mbar
Voltage 115 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.