Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch™ DryFast™ and DryFast Ultra™ Diaphragm Vacuum Pumps

Catalog No. 01257501
Change view
Click to view available options
Maximum Pressure:
2 torr
35 torr
40 torr
50 torr
70 torr
9 torr
Air Displacement:
21 L/min.
25 L/min.
29 L/min.
35 L/min.
42 L/min.
50 L/min.
70 L/min.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Maximum Pressure Air Displacement
01-257-501 2 torr 21 L/min.
01257156 40 torr 35 L/min.
12-584-100 40 torr 29 L/min.
01-257-502 9 torr 25 L/min.
01-257-505 35 torr 42 L/min.
01-257-508 9 torr 35 L/min.
01-257-506 2 torr 35 L/min.
01-257-504 50 torr 50 L/min.
01-257-510 70 torr 70 L/min.
01-257-500 2 torr 25 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 01-257-501 Supplier Welch™ Supplier No. 2032C02
Only null left
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

Pump, 6 ft. power cord and plug. (115V US Standard plug)

Designed for use with rotary evaporators, concentrators and vacuum ovens.

Designed for use with rotary evaporators, concentrators and vacuum ovens.

Use these oil-free DryFast vacuum pumps for applications requiring chemical resistance. DryFast pumps provide mid-range vacuum (2 to 79 torr) with easy adjustment and low maintenance. Flow rates from 25 to 70 L/min. Select a DryFast model to suit your application needs:

Applications

  • Rotary Evaporation to 40°C atmospheric B.P.: 2014B-01 (1-head design)
  • Rotary Evaporation to 100°C atmospheric B.P.: 2034B-01, 2044B-01
  • Rotary Evaporation to 40°C atmospheric B.P.: 2032B-01, 2042B-01
  • Vacuum Filtration to 2 funnels: 2014B-01 (1-head design)
  • Vacuum Filtration to 6 funnels: 2037B-01, 2047B-01
  • Vacuum Ovens to 1.5 ft3: 2042B-01
  • Vacuum Ovens to 4.5 ft3: 2047B-01

Design Advantages

  • PTFE / fluorinated contact surfaces
  • Efficient 2-head diaphragm design reduces maintenance
  • Advanced Vapor Management knob for easy vacuum adjustment
  • Compact, portable, quiet
  • Readily connects using 1/4 in. ID tubing

Certifications

CSA, CE Marked

Specifications

Max. Vacuum 1.25 torr
Certifications/Compliance CE, CSA
Model 2032 C-02
Flow Rate 0.75 CFM
For Use With Rotovaps, Filtration, Concentrators, Gel Drying, Vacuum Ovens, Dessicators, Aspiration, Distillation
Pump Type Diaphragm Pump
Air Displacement 21 L/min.
Enclosure Rating IP20
Applications Rotary Evaporation
Maximum Pressure 2 torr
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.