Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch™ DuoSeal High Vacuum Pumps: Replacement Pump

Catalog No. 01097
Change view
Click to view available options
Overall Width (English):
9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Width (English)
01-097 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-097 Supplier Welch™ Supplier No. 1400
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vacuum pump without motor.

Specifications

For Use With Schlenk drying lines, freeze drying, vacuum distillations, concentrating and degassing
Includes V-belts, pulleys, belt guard, Oil supply, 3-wire cord, plug, inline switch and instructions. (Does not include a motor.)
Overall Height (English) 12.6 in.
Overall Height (Metric) 32.1 cm
Overall Length (English) 17.8 in.
Overall Length (Metric) 45.1 cm
Overall Width (English) 9 in.
Maximum Pressure 1 x 10-4 torr
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.