Learn More
Welch™ DuoSeal™ Vacuum Pumps
Specifications
Specifications
| Electrical Requirements | 220 V, 50 Hz |
| Dimensions (L x W x H) | 20 x 12 x 15 in. |
| Plug Type | Continental European Plug |
| Weight (English) | 112 lb. |
| No. of Stages | Two |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.