Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch™ Gemini™ Dry Vacuum Pump: Model 2060

Catalog No. 1258455
Change view
Click to view available options
Electrical Requirements:
115 V 60 Hz
230 V 50 Hz
Frequency:
50 Hz
60 Hz
Voltage:
115 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Frequency Voltage
12-584-55 230 V 50 Hz 50 Hz 230 V
12-584-54 115 V 60 Hz 60 Hz 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options

Not recommended for use with strong acids or bases. For organic fume applications, check for chemical compatibility with Viton™. Not recommended for rotary evaporator, concentrator or vacuum oven applications.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 12-584-55 Supplier Welch™ Supplier No. 2060C02
Only null left
Add to Cart
Add to Cart

Not recommended for use with strong acids or bases. For organic fume applications, check for chemical compatibility with Viton™. Not recommended for rotary evaporator, concentrator or vacuum oven applications.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

AC/DC adapter, car adapter

Economica, go-anywherel pumps with advanced chemical resistance

Ideal for organic filtration/degassing applications using aqueous solutions, select solvents, and moderate pH acids and bases. High-performance wetted components will not corrode. Use in lab or field.

  • Lightweight, compact and portable
  • Oil-free
  • Chemically resistant wetted parts (PARA heads and Viton™ diaphragms, tubing and valves)

Includes regulator and dial vacuum gauge for fine vacuum adjustment

Filtration, aspiration, degassing, and desiccation.

Order Info

DC car adapter is included for field use (Part No. 1431B).

Specifications

Horsepower 0.008 hp
Shipping Weight (English) 13 lb.
Shipping Weight (Metric) 5.9 kg
Includes AC/DC adapter, regulator and dial vacuum gauge
Electrical Requirements 230 V 50 Hz
Model 2060
Plug Type Schuko
Weight (English) 11 lb.
Weight (Metric) 4.98 kg
Flow Rate 13 L/min.
Frequency 50 Hz
Overall Height (English) 8.5 in.
Overall Height (Metric) 21.6 cm
Overall Length (English) 9.25 in.
Overall Length (Metric) 23.5 cm
Overall Width (English) 7.25 in.
Maximum Pressure 266 mbar
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.