Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch™ Programmable Chemical Duty Self-Cleaning Dry Vacuum System

Catalog No. 01257154
Change view
Click to view available options
Flow Rate:
35 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
01-257-154 35 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-257-154 Supplier Welch™ Supplier No. 202801
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Corrosion-resistant PTFE diaphragm vacuum systems enable superior evaporation control and efficiency. Preserve your sample and your time with rapid, controlled solvent stripping from flasks up to 5L. Use 2 torr models for fast stripping of DMF.

Programmable Model 2028 enables walk-away control for up to five vacuum / time methods for 2 solvent samples.

 

  • Automatic self-cleaning purge maintains efficiency, extends diaphragm life
  • Free air displacement: 35 L/min (1.2 CFM)
  • Incremental ballast switch enables fast response to bumping/foaming
  • Inlet and exhaust separators protect pump and lab air from contaminants
  • Select 9 torr model for atmospheric B.P to 120°C; 2 torr model to B.P. 160°C

 

Order Info

Dimensions: 13.62L x 12W x 11.3 in. H (34.5 x 30.5 x 28.1cm). Net weight: 30 lb. (13.6kg)

Certifications

CE, CSA

Specifications

Horsepower 0.2 hp
Shipping Weight (English) 36 lb.
Shipping Weight (Metric) 16.4 kg
Amperage 1.5 A
Certifications/Compliance CE, CSA
Electrical Requirements 115 V 50 Hz
Material PTFE
Model 2028 - Programmable
Weight (English) 30 lb.
Weight (Metric) 13.6 kg
Flow Rate 35 L/min.
Frequency 50 Hz
Overall Height (English) 11.3 in.
Overall Height (Metric) 28.7 cm
Overall Length (English) 13.6 in.
Overall Length (Metric) 34.5 cm
Overall Width (English) 12 in.
Voltage 115 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.