Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Welded Tube Assembly, Stainless Steel, 19.0 in., Low Pressure

Catalog No. NC0790974 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This welded tube assembly, made of stainless steel, is designed for low pressure applications. It is 19.0 in long and is a key component for UPLC systems.

  • Welded tube assembly
  • Designed for low pressure applications
  • Component for column managers
  • Compatible with H-Class systems
  • Compatible with I-Class systems
  • Compatible with APC systems
  • Made from stainless steel
  • Length of 19.0 in
  • Type: Tubing
  • System type: UPLC
  • Includes 1 unit per package
  • Replacement schedule: As required

Catalog No. NC0790974 Supplier Waters Corp Supplier No. 700005478
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This welded tube assembly, made of stainless steel, is designed for low pressure applications. It is 19.0 in long and is a key component for UPLC systems.

  • Welded tube assembly
  • Designed for low pressure applications
  • Component for column managers
  • Compatible with H-Class systems
  • Compatible with I-Class systems
  • Compatible with APC systems
  • Made from stainless steel
  • Length of 19.0 in
  • Type: Tubing
  • System type: UPLC
  • Includes 1 unit per package
  • Replacement schedule: As required

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.