Learn More
Description
- Grain leather palm, split back
- Double shirred elastic wrist
- Bound hem
- Keystone thumb
- Gunn cut
Specifications
Specifications
| Cuff Material | Elastic |
| Color | Natural |
| Hand | Specific |
| Material | Grain Cowhide Leather |
| Product Type | Driver Gloves |
| Size | X-Large |
| Style | Gunn |
| For Use With (Application) | Warehousing, Construction, General Purpose Material Handling |
| Gender | Unisex |
| Glove Cuff Color | Blue |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.