Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ Medium Weight Cotton Canvas String Knit Gloves
Shop All Wells Lamont Industry Group ProductsDescription
- Medium weight cotton creates a comfortable fit for the hand
- Clute cut with a straight thumb
- Knit wrist helps keep debris out
Specifications
Specifications
| Color | Natural |
| Grade | Industrial |
| Hand | Specific |
| Material | Cotton |
| Product Type | General Purpose Gloves |
| Size | Large |
| Style | Clute |
| Gender | Men's |
| Glove Cuff Style | Knit |
| Thumb Style | Straight |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?