Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wells Lamont™ Heavyweight Terrycloth Heat Protection Gloves - Gauntlet Cuff

Catalog No. 19013247 Shop All Wells Lamont Industry Group Products
Change view
Click to view available options
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-013247 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-013247 Supplier Wells Lamont™ Supplier No. 682

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cut and sewn gloves can be worn on either hand, and offer protection from temperatures up to 250°F.

  • Heavyweight terrycloth construction provides protection from temperatures up to 250°F
  • Gloves can be worn on either hand
  • 5.5 in. gauntlet cuff

Specifications

Cuff Material Rubberized
Color Natural
Hand Ambidextrous
Material Terrycloth
Size Large
Temperature (English) Max. 250°F
Temperature (Metric) Max 120°C
Glove Cuff Style Gauntlet
Series 682
Length (English) Cuff 5.5 in.
Length (Metric) Cuff 14 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.