Learn More
Wells Lamont™ FlexTech™ Y9290 Full NBR-Coated Cut-Resistant Gloves with Nitrile-Coated Palm
Shop All Wells Lamont Industry Group ProductsDescription
- Lightweight, cut-resistant knit shell with double coating
- Sandy nitrile coated palm and fingertips enhances grip
- Full NBR coating provides an additional layer of protection against liquids
- Gloves offer a balance of comfort, dexterity and cut resistance
- Water resistant
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance | ASTM F1790-97, ASTM D3389-10 |
| Coated Area | Palm, Fingertips |
| Construction | Knit |
| Coating Material | Nitrile |
| Color | Gray |
| Cut Resistance Rating | ANSI A4 |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.