Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wells Lamont™ Heavyweight Cut & Sewn Terrycloth High Temperature Gloves - Band Top

Catalog No. 19013264 Shop All Wells Lamont Industry Group Products
Change view
Click to view available options
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-013264 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-013264 Supplier Wells Lamont™ Supplier No. 776
This item is not returnable. View return policy

Terrycloth loops create an insulating barrier between a hot object and the user for protection from temperatures up to 325°F.

  • Heavyweight cut & sewn construction
  • Looped terrycloth increases heat resistance
  • Band top allows for quick donning and doffing
  • Pre-shrunk to withstand repeated laundering with minimal shrinkage
  • Provides protection from temperatures up to 325°F
  • Ambidextrous

Specifications

Color White
Hand Ambidextrous
Material Terrycloth
Size Large
Temperature (English) Max. 325°F
Temperature (Metric) Max 163°C
Glove Cuff Style Band Top
Series 766
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.