Learn More
Wells Lamont™ Lightweight Cotton Lisle Inspection Gloves
Shop All Wells Lamont Industry Group ProductsDescription
- 100% cotton lisle
- Form-fitting, two-piece construction
- Can be worn alone or used as a glove liner
- Unhemmed cuff
- Moisture absorbing
Specifications
Specifications
| Construction | Cut and Sewn |
| Coating Material | Uncoated |
| Color | White |
| Disposable | Single-use |
| Hand | Ambidextrous |
| Laboratory/Cleanroom Use | Yes |
| Latex Free | Yes |
| Material | Cotton |
| Product Type | Inspection Gloves |
| Size | Universal |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.