Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ Extra Heavyweight Terrycloth Heat Protection Gloves
Shop All Wells Lamont Industry Group ProductsDescription
- Extra heavy weight terry cloth provides protection from temperatures up to 350°F
- 2.5 in. safety cuff helps protect the wrist from burns
- Loop-out construction
- Ambidextrous
Specifications
Specifications
| Color | Brown |
| Hand | Ambidextrous |
| Material | Terrycloth |
| Product Type | Heat Protection Gloves |
| Size | X-Large |
| Temperature (English) Max. | 350°F |
| Temperature (Metric) Max | 177°C |
| For Use With (Application) | Casting, Stamping, and Steel Processing |
| Glove Cuff Style | Safety |
| Resistant To | Heat |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?