Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wells Lamont™ Jomac™ Extra Heavyweight Terrycloth Heat Resistant Mitts

Catalog No. 19048683 Shop All Wells Lamont Industry Group Products
Change view
Click to view available options
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-048-683 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-048-683 Supplier Wells Lamont™ Supplier No. M937HRL
  • $2,728.50
    $2,052.65 / Case of 72

    Save $675.85

    25% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Jomac™ Extra Heavyweight Terrycloth Heat Resistant Mitts feature a 9 in. gauntlet cuff for extended protection from high temperatures up to 450°F.

  • Protection from temperatures up to 450°F
  • Constructed from extra heavy weight terrycloth
  • Cotton-lined hand
  • 9 in. gauntlet cuff
  • Loop-out

Specifications

Coating Material Uncoated
Color Natural
Hand Ambidextrous
Material Terrycloth
Product Type Heat-resistant Mitts
Size Large
Temperature (English) Max. 450°F
Temperature (Metric) Max 230°C
For Use With (Application) Bakeries, and Restaurant Establishments
Glove Cuff Style Gauntlet
Liner Material Cotton
Series M937HR
Length (English) 17 in.
Length (English) Cuff 9 in.
Length (Metric) 43.2 cm
Length (Metric) Cuff 23 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.