Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Synthetic leather, anti-slip palm
- Hi-vis lime green foam back
- Flexible rubber finger protection
- Feeltite™ hook and loop wrist closure
- Reflective knuckle strap
- Reinforced wing thumb
Specifications
Specifications
| Back Material | Foam |
| Cuff Material | Elastic |
| Color | Hi-vis Green, Black |
| Hand | Specific |
| Material | Synthetic Leather |
| Product Type | Mechanic's Gloves |
| Size | X-Large |
| Glove Cuff Style | Hook and Loop |
| Series | 7780 |
| Thumb Style | Wing |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?