Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wells Lamont™ Medium Weight Terrycloth Sleeves

Catalog No. 19053886 Shop All Wells Lamont Industry Group Products
Change view
Click to view available options
Length (English):
17 in.
Material:
Terrycloth
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Material
19-053886 17 in. Terrycloth
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-053886 Supplier Wells Lamont™ Supplier No. S20MS
Add to Cart
Add to Cart
This item is not returnable. View return policy

Medium Weight Terrycloth Sleeves offer heat resistant protection for up to 200°F. Medium weight construction provides great comfort and flexibility while providing heat protection to the arm. Elastic top/bottom provide secure fit and protects against harmful particles from entering the sleeve.

  • Protects up to 200°F
  • White seamless sleeve, loop-in
  • Elastic inserted at top and bottom

Specifications

Construction Knit
Material Terrycloth
Color Natural White
Closure Type Elastic Ends
Cuff Style Knit
Length (English) 17 in.
Length (Metric) 43.18 cm
Temperature (English) Max. 200°F
Temperature (Metric) Max 93.3°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.