Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ Select Shoulder Split Leather Palm Work Gloves
Shop All Wells Lamont Industry Group ProductsDescription
- Durable, shoulder split leather construction
- Striped canvas back and cuff for breathability and comfort
- Full leather palm, fingers, and knuckle strap
- Safety cuff
- Wing thumb
Specifications
Specifications
| Color | Gray, Blue |
| Grade | Select |
| Hand | Specific |
| Material | Shoulder Split Cowhide Leather |
| Product Type | General Purpose Gloves |
| Size | Small |
| Glove Cuff Style | Safety |
| Hem Color | Red |
| Liner Material | Cotton |
| Thumb Style | Wing |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?