Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wells Lamont™ Extra Heavyweight Terrycloth Hand Pads

Catalog No. p-3802369 Shop All Wells Lamont Industry Group Products
Change view
Click to view available options
Length (English):
9 in.
9.5 in.
Width (English):
11 in.
11.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-053840 9.5 in. 11 in.
19-053850 9 in. 11.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-053840 Supplier Wells Lamont™ Supplier No. BPAD
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

With two layers of heavyweight terrycloth, these Terrycloth Hand Pads can protect from temperatures up to 460°F. Ideal for use with food processing in bakeries, kitchens, and cafeterias.

  • Extra heavyweight, dual layered terrycloth construction
  • Provides protection from temperatures up to 460°C (860°C)
  • Available with an easily accessable hand hole, or an elastic strap for a secure grip

Specifications

Color Natural
Material Terrycloth
Product Type Hand Pad
Temperature (English) Max. 460°F
Temperature (Metric) Max 238°C
For Use With (Application) Food Processing
Glove Cuff Style Open
Includes Hand Hole
Quantity 12 Pk.
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Width (English) 11 in.
Width (Metric) 27.94 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.