Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Wesco Industrial Products Hydraulic Platform Lift, 750 Lb Capacity, 54 in Lift Height, Steel

Catalog No. 5000513269
Encompass

This hydraulic platform lift is designed for controlled material handling, featuring a 750 Lb load capacity and a 54 in maximum lift height. It is constructed with a durable steel body and equipped with polyurethane wheels, utilizing a foot-operated hydraulic pump for raising and a foot release for lowering the platform.

  • Load capacity of 750 Lb
  • Maximum working height of 54 in
  • Minimum working height of 1 in
  • Hydraulic lift mechanism with foot pump control
  • Durable steel body
  • Polyurethane wheel material
  • Adjustable forks
  • Standard wheel locks
  • Platform sits 5.75 in above the floor
  • Overall height of 60.5 in for 54 in lifts
  • 8 x 2 in wheels with 0.75 in precision ball bearings
  • 3.5 in diameter polyurethane ball bearing front swivel casters
  • Made in USA
  • 1-year warranty

Catalog No. 50-005-13269 Supplier MSC Supplier No. 05188255
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This hydraulic platform lift is designed for controlled material handling, featuring a 750 Lb load capacity and a 54 in maximum lift height. It is constructed with a durable steel body and equipped with polyurethane wheels, utilizing a foot-operated hydraulic pump for raising and a foot release for lowering the platform.

  • Load capacity of 750 Lb
  • Maximum working height of 54 in
  • Minimum working height of 1 in
  • Hydraulic lift mechanism with foot pump control
  • Durable steel body
  • Polyurethane wheel material
  • Adjustable forks
  • Standard wheel locks
  • Platform sits 5.75 in above the floor
  • Overall height of 60.5 in for 54 in lifts
  • 8 x 2 in wheels with 0.75 in precision ball bearings
  • 3.5 in diameter polyurethane ball bearing front swivel casters
  • Made in USA
  • 1-year warranty

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.