Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Wescorp Anti-Static High-Temp Masking Tape
SDP

Catalog No. 18688192
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
60 yd. x 0.5 in.
60 yd. x 0.75 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-688-192 60 yd. x 0.5 in.
18-688-193 60 yd. x 0.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-688-192 Supplier Desco™ Supplier No. 81260
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Wescorp Masking Tape features tribocharge with minimal charge retention, making it safe to use around most ESD sensitive items.

  • Low charging crepe paper with high-tack rubber adhesive
  • Temperature resistance to a maximum of 135°C (275°F) for 45 minutes
  • Surface resistance 1 x 108 to < 1 x 1012 ohms
  • Tested per ANSI/ESD S11.11 to meet dissipative limits of packaging standard ANSI/ESD S541
  • Lead-Free RoHS Compliant

Specifications

Autoclavable Not Autoclavable
Adhesive Type Rubber
Color White
Material Paper
Sterility Non-sterile
For Use With (Application) Use in clean or sensitive areas with ESD sensitive items
Quantity 1 Ea.
Temperature Range (Metric) −36 to 135°C
Thickness (English) 7 mil
Dimensions (L x W) 60 yd. x 0.5 in.
Length (Metric) 54.86 m
Width (Metric) 0.18 mm
Diameter (English) 3 in.
Diameter (Metric) 7.62 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.