Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Wescorp Anti-Static High-Temp Polyimide Tape
SDP

Catalog No. 18688195
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
36 yd. x 0.25 in.
36 yd. x 0.5 in.
36 yd. x 0.75 in.
36 yd. x 1 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-688-195 36 yd. x 0.25 in.
18-688-196 36 yd. x 0.5 in.
18-688-197 36 yd. x 0.75 in.
18-688-198 36 yd. x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18-688-195 Supplier Desco™ Supplier No. 81270
Add to Cart
Add to Cart

Wescorp Tape generates less than 50 volts when unwound from roll, making it safe to use around most ESD sensitive items.

  • Low charging polyimide film with polysiloxide adhesive
  • Surface Resistance 1 x 108 to < 1 x 1011 ohms Tested per ANSI/ESD S11.11
  • Meets dissipative limit requirements of packaging standard ANSI/ESD S541
  • Temperature resistance to a maximum of 572°F (300°C) for 10 second
  • May be exposed to high temperatures for wave soldering and other applications without leaving residue when removed
  • Lead-Free RoHS Compliant

Specifications

Autoclavable Not Autoclavable
Adhesive Type Silicone
Color Brown
Material Polyimide
Sterility Non-sterile
For Use With (Application) Use in clean or sensitive areas with ESD sensitive items
Quantity 1 Ea.
Temperature Range (Metric) −36 to 300°C
Thickness (English) 2.4 mil
Thickness (Metric) 0.061 mm
Dimensions (L x W) 36 yd. x 0.25 in.
Diameter (English) 3 in.
Diameter (Metric) 7.62 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.