This 18V LXT Lithium-Ion brushless 2 gal. HEPA filter portable wet/dry dust extractor/vacuum offers powerful, portable dust management. It captures 99.97% of particulates 0.3 microns and larger with its efficient HEPA filter. Its compact, cordless design allows easy transport and efficient use.
- Powerful brushless motor for efficient operation
- HEPA filter captures 99.97% of particulates 0.3 microns and larger
- Filter cleaning system for optimum suction efficiency
- Tank capacity: 2 gal.
- Up to 60 minutes of run time with 5.0Ah battery
- Wet/dry capable
- Air flow rate of 57 CFM
- Static water lift of 27 in.
- Converts from vacuum to blower
- Two-speed power selection (high/low)
- Extreme Protection Technology (XPT) for dust and water resistance
- Star Protection Computer Controls for battery protection