Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Swiffer WetJet Mopping Pad, Multi-Surface, 24 Count, 4/Case

Catalog No. 502869897
Encompass

The WetJet Mopping Pad Refill is a multi-surface floor cleaner pad designed for use with the WetJet system. Each order includes four cases, with each case containing 24 pads.

  • Product type: Refill cloth
  • Material: Cloth
  • Pad color: White
  • Pad length: 11.3 in
  • Pad width: 5.4 in
  • Application: General cleaning
  • Grit grade: Non-Abrasive
  • For use with: WetJet
  • Country of origin: United States

Catalog No. 50-286-9897 Supplier MSC Supplier No. 53897872
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The WetJet Mopping Pad Refill is a multi-surface floor cleaner pad designed for use with the WetJet system. Each order includes four cases, with each case containing 24 pads.

  • Product type: Refill cloth
  • Material: Cloth
  • Pad color: White
  • Pad length: 11.3 in
  • Pad width: 5.4 in
  • Application: General cleaning
  • Grit grade: Non-Abrasive
  • For use with: WetJet
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.