Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Wetordry™ Abrasive Sheet

Catalog No. 19072106 Shop All 3M Products
Change view
Click to view available options
Grit:
400
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grit
19-072-106 400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-072-106 Supplier 3M™ Supplier No. 7000000318
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3M™ Wetordry™ Abrasive Sheet is an abrasive sanding paper constructed on a light, A-weight paper backing and features a waterproof resin bonding to help prevent heat buildup.

  • Silicon carbide mineral provides an aggressive cut and a consistent, fine finish
  • Light, A-weight paper backing offers excellent flexibility in hands-on applications
  • Abrasive, waterproof backing
  • Ideal for sanding applications such as paint prep, sanding, sealer sanding, and solid surface finishing.
  • Resin bonding resists deterioration from heat, extending the life of the abrasive cloth
  • Waterproof material allows for easy debris removal
  • Can be easily cut and folded to fit any hand tool or work piece crevice
TRUSTED_SUSTAINABILITY

Specifications

Product Type Abrasive Sheet
Length (English) 11 in.
Length (Metric) 27.94 cm
Material Silicon Carbide
Color Black
Dimensions (L x W) 11 x 9 in.
For Use With (Application) Paint Preparation, Primer Sanding
Grit 400
No. per Case 5 Cartons/Cs.
No. per Pack 50 Sheets/Pk.
Width (English) 9 in.
Width (Metric) 22.86 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.