Learn More
DWK Life Sciences WHEATON™ 12 x 32 mm E-Z Vial Convenience Pack With 11 mm Crimp Finish And Clear Vial With Patch
Shop All DWK Life Sciences Products

Description
- Manufactured from certified clear Type I borosilicate glass
- 40% larger opening improves sample accessibility while reducing autosampler needle damage
- Writing patch included for easy sample identification
- 11 mm E-Z Seal crimp finish
- Vials packaged 100 per shelf pack and 10 packs per case
Specifications
Specifications
| Closure Color | Red |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 1.8 mL |
| Septum | PTFE, Silicone, PTFE |
| For Use With (Application) | Chromatography |
| Height (English) | 1.25 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.