Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32 mm LVI Clear Vial Convenience Pack with Screw Top Finish and Marking Patch
Shop All DWK Life Sciences Products

Description
- Borosilicate glass vial with 300 μL glass limited volume insert
- Insert is fused to vial to prevent needle damage
- Crimp top seal
- Writing patch on all vials
Specifications
Specifications
| Closure Color | Black |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Volume (Metric) | 0.3 mL |
| Septum | Red PTFE, White Silicone |
| Thread Style | Screw |
| Volume (English) | 0.3 mL |
| Closure Material | Polypropylene |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?