Learn More
DWK Life Sciences WHEATON™ 12 x 32 mm LVI Clear Vial Convenience Pack with Screw Top Finish and Marking Patch
Shop All DWK Life Sciences Products

Description
- Type I borosilicate glass vial with sealed-in 300 μL glass limited volume insert
- Insert is fused to vial to prevent needle damage
- Screw top finish for secure closure
- White ceramic write-on marking patch on all vials
- Convenience pack format for easy handling and storage
Specifications
Specifications
| Closure Color | Black |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 0.3 mL |
| Septum | PTFE |
| Thread Style | Screw |
| Volume (English) | 0.3 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.