Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ WHEATON™ 13 mm Unlined Aluminum Seal Flip-Cap
SDP

Catalog No. 12141488 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color (Seal):
Blue
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color (Seal)
12-141-488 Red
12-141-489 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-141-488 Supplier DWK LIFE SCIENCES™ Supplier No. 224200LS100
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ 13 mm Unlined Aluminum Seal Flip-Cap features colored polypropylene flip caps mounted on silver aluminum. Multiple colors aid product identification. Protects vials from contaminants, supports autoclave sterilization, and is available in custom configurations.

  • Colored polypropylene flip caps mounted on silver aluminum seal
  • Multiple colors available for easy product identification
  • Protects vial contents from contaminants
  • Compatible with 13 mm mouth OD vials
  • Method of sterilization: autoclave
  • Custom configuration available upon request
  • Lot controlled
TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Red
Material (Liner) Unlined Seal
Color Red
Diameter (Metric) Outer 13 mm
Material Aluminum
Pre-slit No
Sterility Non-sterile
Septum None
Size (Metric) Opening 13 mm
Quantity 100/Cs.
Autoclavable Not Autoclavable
Product Type Flip Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.