Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ 15mm x 45mm Screw-Top Vials
SDP

Catalog No. 03344104 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Amber
Clear
Marking Spot:
No
Yes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Marking Spot
03-344-104 Amber Yes
03-344-103 Amber No
03-344-102 Clear Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-344-104 Supplier DWK Life Sciences Supplier No. 22479501
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ 15mm x 45mm Screw-Top Vials are designed primarily for use in the Waters WISP™ 48-position and other autosamplers. Manufactured from Type I borosilicate glass, available in clear and amber, with or without writing patch. Packaged 100 per tray.

  • Manufactured from clear and amber Type I borosilicate glass
  • Designed for use with Waters WISP 48-position and other autosamplers
  • Available with or without writing patch
  • Limited volume inserts available separately
  • Packaged in shrink-wrapped trays of 100 for convenience and cleanliness
TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Sterility Non-sterile
Volume (Metric) 4 mL
Height (English) 1.77 in.
Closure Type Screw Cap
Quantity 1000 Cs.
Closure Size 13-425
Marking Spot Yes
Autoclavable Autoclavable
Height (Metric) 45 mm
Preservative None
Product Type Screw Thread Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.