Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ 2 Liter B.O.D. Bottle With Glass Robotic Stopper
SDP

Catalog No. 06451450 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
2000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
06-451-450 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-451-450 Supplier DWK Life Sciences Supplier No. 227580
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Glass bottle for long-term BOD analysis

  • Constructed from Wheaton 33 low-extractable borosilicate glass
  • Cap/Closure Type: Stopper
  • Height: 27.2cm (10.7 in.)
  • Diameter: 12.8cm (5.04 in.)
  • Capacity: 2L (67 oz.)
  • One per case
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E438 type I, class A
Volume (Metric) 2000 mL
For Use With (Application) For long term BOD and ultimate BOD analysis
Material Borosilicate Glass
Stopper Robotic
Volume (English) 67.62 oz.
Height (English) 10.7 in.
Height (Metric) 27.2 cm
Diameter (English) 5.03 in.
Diameter (Metric) 12.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.