Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ 20mL PET Liquid Scintillation Vials, With Separate Caps
SDP

Catalog No. p-4909441 Shop All DWK Life Sciences Products
Change view
Click to view available options
Closure Material:
Polypropylene
Urea
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Material
03-341-71K Urea
03-341-71A Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-341-71K Supplier DWK Life Sciences Supplier No. 986742
Only null left
Add to Cart
Add to Cart

Offer low permeability to solvents and minimal background counts

  • Clarity of glass with the safety of plastic
  • Vial can be incinerated; no harmful gas is generated
  • Vials offer low permeability to solvents and minimal background counts

Order Info

White. Cases of 1000 vials are packed in a single plastic bag with caps in a separate bag.

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Metal Foil/Cork
Diameter (English) Outer 1.06 in.
Color White
Diameter (Metric) Outer 27 mm
Material PET
Volume (Metric) 20 mL
For Use With (Application) Offer low permeability to solvents and minimal background counts, vials can be safely incinerated, no harmful gas is generated
Height (English) 2.4 in.
Packaging Type Tray
Volume (English) 0.67 oz.
Closure Material Urea
Closure Type Screw Cap
Height (Metric) 61 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.