Learn More
DWK Life Sciences WHEATON™ 25 mm Filtration Assemblies and Accessories
Shop All DWK Life Sciences Products

Description
- Available in 25mm diameter for standard microfiltration applications
- Select from complete assemblies or individual accessory components to suit your workflow
- Compatible with filter flasks and all-glass assembly configurations
- Manufactured by DWK Life Sciences for consistent laboratory performance
- Suitable for particulate removal, microbiological analysis, and general filtration tasks
Specifications
Specifications
| Material | Borosilicate Glass (3.3) |
| For Use With (Equipment) | 25 mm Filtration Assembly |
| Product Type | Filling Funnel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.