Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ WHEATON™ 30-Slide Rack
SDP

Catalog No. 02927094 Shop All DWK Life Sciences Products
Change view
Click to view available options
Slide Capacity:
30
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Slide Capacity
02-927-094 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-927-094 Supplier DWK LIFE SCIENCES™ Supplier No. 900234
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The WHEATON™ 30-Slide Rack is constructed from stainless steel, providing durable and corrosion-resistant storage and organisation for up to 30 standard microscope slides in staining and laboratory workflows.

  • Holds up to 30 standard microscope slides
  • Constructed from stainless steel for durability and corrosion resistance
  • Suitable for use in staining and histology laboratory workflows
  • Compatible with standard 3 x 1 in. microscope slides
TRUSTED_SUSTAINABILITY

Specifications

Type Slide Holder
Slide Capacity 30
Closure Type Hinged
Depth (English) 2.75 in.
Depth (Metric) 7 cm
Dimensions (L x W) 4.64 x 3.46 in. (11.8 x 8.8 cm)
For Use With (Equipment) Microscope Slide
Length (English) 4.64 in.
Length (Metric) 11.8 cm
Material Stainless Steel
Width (English) 3.46 in.
Width (Metric) 8.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.