Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ 300mL Black Borosilicate BOD Bottle
SDP

Catalog No. 0292689 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
300 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
02-926-89 300 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-926-89 Supplier DWK Life Sciences Supplier No. 227667

missing translation for 'validMainframeMsg'

Includes

Robotic stopper and opaque black cap

  • Inhibits production of oxygen by algae

  • Coated with black Plastisol™ to block light rays in the 4000 to 8000Å unit range
  • Dimensions: 2.875 dia. × 6 9/16 in. high (78 × 167mm)

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 300 mL
For Use With (Application) For use in marine photosynthesis projects when comparing oxygen in a light and a dark bottle
Material Borosilicate Glass
Stopper Robotic
Volume (English) 10.14 oz.
Height (English) 6.6 in.
Height (Metric) 16.7 cm
Diameter (English) 2.9 in.
Diameter (Metric) 7.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.