Wheaton™ 47mm Filtration Assembly With No. 8 Stopper Connection and SS Support Available on GSA/VA Contract for Federal Government customers only.

Designed to handle up to 1000mL of liquid for analysis of particulate or microbiological contamination

Manufacturer: Wheaton™ 419420

 View more versions of this product

Catalog No. 14-209-132

  Check Availability
Add to Cart

    Specifications

    Material Glass
    Product Type Glass Funnel, 1000mL
    Volume (Metric) 1000mL
    Certifications/Compliance USP type I, ASTM E 438 type I, Class A
    For Use With (Equipment) 47mm filtration assembly
    Quantity (No. per Case) 1/Cs.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit