Learn More
DWK Life Sciences WHEATON™ 8 x 40mm Autosampler Vials, Convenience Pack with Caps
Shop All DWK Life Sciences Products

Description
- 8 x 40mm autosampler vials designed for trouble-free operation in most autosamplers
- Suitable for GC and HPLC chromatography applications
- Diameter: 8mm; Height: 40mm
- Stopper type: Plug
- Convenience pack includes caps
- WHEATON brand by DWK Life Sciences
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 8 mm |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Volume (Metric) | 1.0 mL |
| For Use With (Application) | For trouble free operation in most autosamplers |
| Height (English) | 1.57 in. |
| Closure Type | Plug |
| Quantity | 100 Pk. |
| Closure Size | 8 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.