Learn More
Description
- Diameter: 8mm; Height: 40mm for compatibility with standard autosampler formats
- Plug stopper finish
- Designed for trouble-free operation in most autosamplers
- Suitable for GC and HPLC chromatography applications
- Manufactured by Wheaton, a DWK Life Sciences brand
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 8 mm |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Volume (Metric) | 0.7 mL |
| Height (English) | 1.57 in. |
| Includes | Vials only; Caps are sold separately. |
| Closure Type | Plug |
| Quantity | 1000 Pk. |
| Closure Size | 8 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
