Learn More
DWK Life Sciences WHEATON™ 8mm x 40mm Polypropylene Autosampler Vials
Shop All DWK Life Sciences Products

Description
- Wheaton™ 8mm x 40mm polypropylene autosampler vials designed for trouble-free operation in most autosamplers
- Suitable for GC and HPLC chromatography applications
- Manufactured from polypropylene for chemical resistance and durability
- 8mm x 40mm format compatible with standard autosampler configurations
- Manufactured to precise tolerances to avoid jamming
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 8 mm |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Volume (Metric) | 1.0 mL |
| Closure Type | Plug |
| Quantity | 1000/Cs. |
| Marking Spot | No |
| Autoclavable | Not Autoclavable |
| Height (Metric) | 40 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.