Learn More
DWK Life Sciences WHEATON™ Graduated Filter Flask, No. 8 Stopper Joint, 1000 mL
Shop All DWK Life Sciences Products

Description
Manufactured from WHEATON 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements
- Erlenmeyer-style flasks feature heavy-wall glass to provide the mechanical strength needed for vacuum filtration
- Side arms are #2 hose connections that accept standard 1/4 in. (6 mm) I.D. flexible tubing for connection to a vacuum source
- Manufactured from WHEATON™ 33 low extractable borosilicate glass that conforms to ASTM E 438 Type I, Class A requirements
- Connect a second flask between the filtering flask and the vacuum source to prevent entry of the filtrate into the vacuum source
Specifications
Specifications
| Certifications/Compliance | ASTM E438 Type I, Class A requirements |
| Color | Clear |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Analysis of particulate or microbiological contamination |
| For Use With (Equipment) | 90 mm filtration assembly |
| Includes | 0.25 in. hose |
| No. per Case | 1/Cs. |
| Product Type | Filtration Flask |
| Side Arm Joint | No. 2 Hose Connection |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.