Learn More
DWK Life Sciences Wheaton™ 90mm Filtration Assemblies and Accessories
Shop All DWK Life Sciences Products

Description
Manufactured from WHEATON 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements
- Designed to handle up to 1000mL of liquid for analysis of particulate or microbiological contamination
- Flasks have a No. 2 hose connection for 1/4 (6mm) I.D. tubing
- Recommended for general filtration
- Includes a coarse porosity (40-60μm) fritted glass support base, graduated funnel, anodized aluminum clamp, and a No. 8 silicone stopper
- Safety-coated outer exterior prevents shattering of the flask.
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Analysis of particulate or microbiological contamination |
| For Use With (Equipment) | 90 mm filtration assembly |
| Includes | 0.25 in. hose |
| No. per Case | 1/Cs. |
| Product Type | Filtration Flask |
| Surface Coating | Safety Coating |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.