Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ ABC Clear Glass Vial Convenience Packs
SDP

Catalog No. 03410214 Shop All DWK Life Sciences Products
Change view
Click to view available options
Marking Spot:
No
Yes
Closure Color:
Black
Blue
Green
Natural
Red
Yellow
Septum:
Blue PTFE, White Silicone
Red PTFE
Red PTFE, White Silicone
Red PTFE, White Silicone, Red PTFE
White PTFE, Red Silicone
Pre-slit:
No
Yes
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Closure Color Septum Pre-slit
03-410-214 No Natural Red PTFE, White Silicone, Red PTFE No
02-912-910 No Blue White PTFE, Red Silicone No
03-410-737 No Blue Red PTFE, White Silicone Yes
02-911-658 No Black Blue PTFE, White Silicone No
03-410-221 No Black Red PTFE, White Silicone Yes
02-912-907 No Natural White PTFE, Red Silicone No
03-410-220 No Natural Red PTFE, White Silicone Yes
02-912-908 No Black White PTFE, Red Silicone No
02-912-909 No Red White PTFE, Red Silicone No
02-912-917 Yes Yellow White PTFE, Red Silicone No
03-410-738 Yes Blue Red PTFE, White Silicone Yes
03-410-209 No Black Red PTFE, White Silicone No
02-912-912 No Green White PTFE, Red Silicone No
02-912-913 Yes Natural White PTFE, Red Silicone No
03-410-211 No Blue Red PTFE, White Silicone No
03-410-208 No Natural Red PTFE, White Silicone No
02-912-916 Yes Blue White PTFE, Red Silicone No
02-911-657 No Natural Blue PTFE, White Silicone No
03-410-213 No Green Red PTFE, White Silicone No
03-410-218 No Natural Red PTFE No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 03-410-214 Supplier DWK Life Sciences Supplier No. W22515003
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ ABC Clear Glass Vial Convenience Packs offer a 40% larger opening to improve sample accessibility while reducing autosampler needle damage. Made from clear Type I borosilicate glass with a 12 x 32 mm screw top and 9 mm ABC screw cap.

  • Manufactured from clear Type I borosilicate glass
  • 12 x 32 mm screw top with 9 mm ABC screw cap
  • 40% larger opening improves sample accessibility while reducing autosampler needle damage
  • Available with and without writing patch
  • Packaged 100 per shelf pack and 10 packs per case
  • Multiple cap colours and liner options available
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Natural
Diameter (English) Outer 0.47 in.
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 1.8 mL
Septum Red PTFE, White Silicone, Red PTFE
Height (English) 1.25 in.
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 100/Pk.
Closure Size 9 mm
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 32 mm
Product Type Convenience Pack
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.